5701 - STL Coupling

Wiremold

  • $0.61 (Each)
  • $0.61 (Each)

  • $6.08 (Per 10)

  • $60.84 (Per 100)
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
5701
Manufacturer
Wiremold
Manufacturer's Part Number
5701
Description
STL Coupling
<P>Joins and Supports Lengths Of 500 or 700 Series Raceway. One Coupling Included With Each Length Of Raceway.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776189315 / 0786776189315 / 00786776189315
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.61 (Each)
Carton
$6.08 (Per 10)
Resources
Images
 
 
5701 - Large Image
 
5701 - Small Image
Brochures
 
 
5701 - Brochure
Other Links
 
 
5701 - Other
 
5701 - Other
 
5701 - Other
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
Silver
Descriptions
Description
STL COUPLING
extra long description
WM 5701 STL COUPLING
Product Type
STL Coupling
Short Description
500/700 Coupling Fitting
Long Description
<p>Joins and supports lengths of 500 or 700 Series Raceway. One coupling included with each length of raceway.</p>
Special Features
Low-profile, unobtrusive appearance. Blends with any dTcor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
5701
Brand
WIREMOLD
GTIN
00786776189315
UPC
786776189315
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.01
Carton
10
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat