5450WH - NM Device Mounting Bracket 5400 WH

Wiremold

  • $15.82 (Each)
  • $15.82 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
5450WH
Manufacturer
Wiremold
Manufacturer's Part Number
5450WH
Description
NM Device Mounting Bracket 5400 WH
<P>For Mounting Power and Communication Devices In-Line With 5400 Series Raceway. Utilizes 5507 Series Faceplates, Wiremold Open System Communication Modules, Ortronics Tracjack and Series Ii Inserts, and Pass and Seymour Activate Series Inserts. For Faceplate Options, See 5507 Series Faceplates. Note: CM-Epla End Plates Are Required When Using Wiremold Communication Modules and Pass and Seymour Activate Inserts. S2-Epl End Plates Are Required When Using Ortronics Series Ii Inserts. to Mount Tracjack Ins
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776059120 / 0786776059120 / 00786776059120
Weight per unit
0.278 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.82 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
56
Resources
Images
 
 
5450WH - Large Image
 
5450WH - Small Image
Brochures
 
 
5450WH - Brochure
Other Links
 
 
5450WH - Other
 
5450WH - Other
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
Plastic
Material, Color, and Finish
Color
White
Descriptions
Long Description
<p>For mounting power and communication devices in-line with 5400 Series Raceway. Utilizes 5507 Series Faceplates, Wiremold Open System communication modules, Ortronics TracJack and Series II inserts, and Pass and Seymour Activate Series Inserts. For faceplate options, see 5507 Series Faceplates. NOTE: CM-EPLA End Plates are required when using Wiremold communication modules and Pass and Seymour Activate inserts. S2-EPL End Plates are required when using Ortronics Series II Inserts. To mount TracJack ins
Special Features
Large cable capacity in a low profile design. Twin Snap cover. Corner drop feed. Device mounting in-line, offset or both. Pre-punched mounting holes.
Description
NM DEVICE MOUNTING BRACKET 5400 WH
Product Type
NM Device Mounting Bracket 5400 WH
extra long description
WM 5450WH NM DEVICE MOUNTING BRACKE
Features
<p>For mounting power and communication devices in-line with 5400 Series Raceway. Utilizes 5507 Series Faceplates, Wiremold Open System communication modules, Ortronics TracJack and Series II inserts, and Pass and Seymour Activate Series Inserts. For faceplate options, see 5507 Series Faceplates. NOTE: CM-EPLA End Plates are required when using Wiremold communication modules and Pass and Seymour Activate inserts. S2-EPL End Plates are required when using Ortronics Series II Inserts. To mount TracJack ins
Additional Information
Voltage
600.0 V
indoor/outdoor
Indoor
Manufacturer Information
Manufacturers Part Number
5450WH
Brand
WIREMOLD
GTIN
00786776059120
UPC
786776059120
Taxonomies, Classifications, and Categories
Type
FITTING
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.278
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 56

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
56 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat