5410WH - NM End Cap 5400 WH

Wiremold

  • $8.86 (Each)
  • $8.86 (Each)

  • $88.60 (Per 10)
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
5410WH
Manufacturer
Wiremold
Manufacturer's Part Number
5410-WH
Description
NM End Cap 5400 WH
<P>Closes Off End Runs Of 5400 Series Raceway. Has Four 1/2'' Trade Size Kos For End Feed.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776519167 / 0786776519167 / 00786776519167
Weight per unit
0.114 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.86 (Each)
Carton
$88.60 (Per 10)
Resources
Images
 
 
5410WH - Large Image
 
5410WH - Small Image
Brochures
 
 
5410WH - Brochure
Other Links
 
 
5410WH - Other
 
5410WH - Other
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
NM End Cap 5400 White
extra long description
WM 5410-WH NM END CAP 5400 WHITE
Description
NM END CAP 5400 WH
Long Description
<p>Closes off end runs of 5400 Series Raceway. Has four 1/2'' trade size KOs for end feed.</p>
Special Features
Large cable capacity in a low profile design. Twin Snap cover. Corner drop feed. Device mounting in-line, offset or both. Pre-punched mounting holes.
Short Description
5400 Blank End Fitting
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
5410-WH
Brand
WIREMOLD
GTIN
00786776519167
UPC
786776519167
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.114
Carton
10
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat