5410 - NM End Cap 5400 Iv

Wiremold

  • $7.40 (Each)
  • $7.40 (Each)

  • $74.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5410
Manufacturer
Wiremold
Manufacturer's Part Number
5410
Description
NM End Cap 5400 Iv
<P>Closes Off End Runs Of 5400 Series Raceway. Has Four 1/2'' Trade Size Kos For End Feed.</P>
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy.
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776100334 / 0786776100334 / 00786776100334
Weight per unit
0.114 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.40 (Each)
Carton
$74.00 (Per 10)
Resources
Images
 
 
5410 - Small Image
 
5410 - Large Image
Brochures
 
 
5410 - Brochure
Other Links
 
 
5410 - Other
 
5410 - Other
Descriptions
Product Type
NM End Cap 5400 Ivory
extra long description
WM 5410 NM END CAP 5400 IVORY
Description
NM END CAP 5400 IV
Long Description
<p>Closes off end runs of 5400 Series Raceway. Has four 1/2'' trade size KOs for end feed.</p>
Special Features
Large cable capacity in a low profile design. Twin Snap cover. Corner drop feed. Device mounting in-line, offset or both. Pre-punched mounting holes.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5410
GTIN
00786776100334
UPC
786776100334
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.114
Carton
10
Uses, Certifications, and Standards
standard
ROHS, CULUS, NAFTA, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
You must have an account to view stock levels

* All prices subject to change.

false