5400CWH - 5400 Raceway Cover WH

Wiremold

  • $5.51 (Each)
  • $5.51 (Each)

  • $264.48 (Per 48)

In-Stock: 0 available locally (Prescott Valley, AZ) (change location)
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
5400CWH
Manufacturer
Wiremold
Manufacturer's Part Number
5400C-WH
Description
5400 Raceway Cover WH
<P>Use With 5400TB Series Raceway. Available In 8' (2.44M) Lengths, Packed In 48' (14.6M) Per Carton.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776519112 / 0786776519112 / 00786776519112
Weight per unit
0.438 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.51 (Each)
Carton
$264.48 (Per 48)
Stock Availability
Prescott Valley
0
Phoenix
0
All Stores
0
Resources
Images
 
 
5400CWH - Large Image
 
5400CWH - Small Image
Brochures
 
 
5400CWH - Brochure
Other Links
 
 
5400CWH - Other
 
5400CWH - Other
 
5400CWH - Other
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
5400 RACEWAY COVER WH
Product Type
5400 Rcwy Cover WH
extra long description
WM 5400C-WH 5400 RCWY COVER WH
Long Description
<p>Use with 5400TB Series Raceway. Available in 8' (2.44m) lengths, packed in 48' (14.6m) per carton.</p>
Special Features
Large cable capacity in a low profile design. Twin Snap cover. Corner drop feed. Device mounting in-line, offset or both. Pre-punched mounting holes.
Short Description
5400 Full Width Raceway Cover
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
5400C-WH
Brand
WIREMOLD
GTIN
00786776519112
UPC
786776519112
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.438
Carton
48
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Phoenix Area