4FFATC15BK - 4" Furn Feed Poke-Thru Assy BK

Wiremold

  • $365.62 (Each)
  • $365.62 (Each)
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
4FFATC15BK
Manufacturer
Wiremold
Manufacturer's Part Number
4FFATC15BK
Description
4" Furn Feed Poke-Thru Assy BK
Complete With One-Piece Finish Flange and Conduit Assembly. Conduit Assembly Consists Of One 3/4INCH Trade Size Conduit and One 1 1/2INCH Trade Size Conduit. Finish Cover Flange Provided With One 3/4INCH Trade Size Screw Plug Opening and One 1 1/2INCH Trade Size Screw Plug Opening. Covers Available In Painted Black (BK), Gray (Gy), Brass (BS), Bronze (BZ), and Brushed Aluminum (Al). Note: Assembled With Scrub Water Gasket. For Use On Tile, Wood or Carpet Floors.
Slang Terms
Carflex®, Liquid Tight Conduit
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
39121328 - Fire rated poke through box
UPC/EAN/GTIN
786564085300 / 0786564085300 / 00786564085300
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$365.62 (Each)
Resources
Images
 
 
4FFATC15BK - Large Image
 
4FFATC15BK - Large Image
 
4FFATC15BK - Large Image
 
4FFATC15BK - Large Image
 
4FFATC15BK - Small Image
Brochures
 
 
4FFATC15BK - Brochure
Other Links
 
 
4FFATC15BK - Other
 
4FFATC15BK - Other
 
4FFATC15BK - Other
 
4FFATC15BK - Other
 
4FFATC15BK - Other
 
4FFATC15BK - Other
 
4FFATC15BK - Other
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
Steel
Material, Color, and Finish
Color
Black
Descriptions
Product Type
4-Inch Furn Feed Poke-Thru Assy BK
extra long description
WLK 4FFATC15BK 4-INCH FURN FEED POK
Description
4" FURN FEED POKE-THRU ASSY BK
Long Description
Complete with one-piece finish flange and conduit assembly. Conduit assembly consists of one 3/4inch trade size conduit and one 1 1/2inch trade size conduit. Finish cover flange provided with one 3/4inch trade size screw plug opening and one 1 1/2inch trade size screw plug opening. Covers available in painted black (BK), gray (GY), brass (BS), bronze (BZ), and brushed aluminum (AL). NOTE: Assembled with scrub water gasket. For use on tile, wood or carpet floors.
Special Features
Dual Service, 3/4" power opening and 1-1/2" Communication opening, UL Lised, ADA Compliant, 2 Hour fire rating
similar brands
Sealtite®
Also Known As...
Carflex®
Liquid Tight Conduit
Additional Information
Number of Outlets
0.0
fire rating
2
Number of Knockouts
2
Knockout Size
3/4 in, 1-1/2 in
Cable Entry
Knockouts & Conduit Stubs
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
4FFATC15BK
GTIN
00786564085300
UPC
786564085300
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Type
Poke-Thru
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, cULus Listed Nonmetallic Outlet Boxes & Fittings Classified for Fire Resistance: File R8209 Guide CEYY Meets Article 300.21 300.22[C] &314 of NEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat