415 - NM Tee 400 Iv

Legrand-Wiremold

  • $3.63 (Each)
  • $3.63 (Each)

  • $363.45 (Per 100)

In-Stock: 12 available at other locations ( find a store with stock)
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
415
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
415
Description
NM Tee 400 Iv
Quad Receptacle 15AMP 125VOLT, Gray
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
786776051933 / 0786776051933 / 00786776051933
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.63 (Each)
Carton
$3.63 (Each)
Stock Availability
West Monroe
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
415 - Large Image
 
415 - Small Image
Attachments
 
 
415 - Specification Sheet
Other Links
 
 
415 - Other
 
415 - Other
 
415 - Other
Brochures
 
 
415 - Brochure
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
NM TEE 400 IV
Extra Long Description
WMD 415 NM TEE 400 IVORY
Features
Quad Receptacle 15amp 125volt, Gray
Long Description
Quad Receptacle 15amp 125volt, Gray
Product Type
NM Tee 400 Ivory
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Indoor/Outdoor
Indoor
Voltage
600.0 V
Wall Plate Included
NO
Manufacturer Information
Brand
WIREMOLD
GTIN
00786776051933
UPC
786776051933
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Standard
ROHS, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
1 View Store

M-Z

Location Stock Available
Tomball
1 View Store
These alternate items can be purchased instead of 415.
Jump To:

Similar Items

Similar items are close alternatives to 415, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat