411WH - NM Flat 90 D. Elbow 400 WH

Wiremold

  • $2.50 (Each)
  • $2.50 (Each)
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
411WH
Manufacturer
Wiremold
Manufacturer's Part Number
411-WH
Description
NM Flat 90 D. Elbow 400 WH
For Right Angle Turns On Same Surface. Finish - White
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776523232 / 00786776523232
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.50 (Each)
Resources
Images
 
 
411WH - Large Image
 
411WH - Small Image
Attachments
 
 
411WH - Specification Sheet
Brochures
 
 
411WH - Brochure
Other Links
 
 
411WH - Other
 
411WH - Other
 
411WH - Other
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
NM Flat 90 D. Elbow 400 White
extra long description
WM 411-WH NM FLAT 90 D. ELBOW 400 W
Description
NM FLAT 90 D. ELBOW 400 WH
Long Description
For right angle turns on same surface. Finish - White
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
411-WH
GTIN
00786776523232
UPC
786776523232
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, NAFTA, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat