400BACWH - 400 Raceway Base and Cover WH

Wiremold

  • $2.59 (Each)
  • $2.59 (Each)

  • $259.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
400BACWH
Manufacturer
Wiremold
Manufacturer's Part Number
400BAC-WH
Description
400 Raceway Base and Cover WH
Wiremold 400 Series Raceway Low-Profile, Two-Piece Raceway With Durable, Textured PVC Ivory or White Finishes. Available In 5' (1.52M) Lengths. Packed 100' (30.5M) Per Carton. Supplied With Wide Adhesive Tape Along Its Entire Length.
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy.
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776523201 / 0786776523201 / 00786776523201
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.59 (Each)
Carton
$259.00 (Per 100)
Resources
Images
 
 
400BACWH - Large Image
 
400BACWH - Small Image
Brochures
 
 
400BACWH - Brochure
Other Links
 
 
400BACWH - Other
 
400BACWH - Other
 
400BACWH - Other
Material, Color, and Finish
Color
White
Descriptions
extra long description
WM 400BAC-WH 400 RCWY BASE AND COVE
Product Type
400 Rcwy Base and Cover White
Description
400 RACEWAY BASE AND COVER WH
Long Description
Wiremold 400 Series Raceway Low-profile, two-piece raceway with durable, textured PVC ivory or white finishes. Available in 5' (1.52m) lengths. Packed 100' (30.5m) per carton. Supplied with wide adhesive tape along its entire length.
Special Features
Durable, textured PVC white finish. Blends with walls and ceilings. Consult factory for special colors. Datacom connectivity options. Accepts industry standard and proprietary devices from a wide range of manufacturers to provide a seamless and aesthetically pleasing interface for voice, data, audio, and video applications at the point of use. Accommodates communication and/or power wiring. Can be used for communications, computer lines, surveillance systems, fire alarms, outlets, and more. Snap-on cover.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
400BAC-WH
GTIN
00786776523201
UPC
786776523201
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.08
Carton
100
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Surface Nonmetallic Raceway: File E90377 Guide RJYT/RJYT7
You must have an account to view stock levels

* All prices subject to change.