4001A - STL Coupling 4000

Wiremold

  • $7.84 (Each)
  • $7.84 (Each)

  • $39.19 (Per 5)

  • $783.72 (Per 100)
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
4001A
Manufacturer
Wiremold
Manufacturer's Part Number
4001A
Description
STL Coupling 4000
4000® Series Raceway Is The Work Horse Of Surface Raceway Systems. 4000 Series Raceway Can Be Divided For Multi-Service Applications Making It Ideal For Applications Requiring A Large Cable Capacity and Dual-Service Requirements. Commercial, Institutional, and Industrial Applications Benefit From The Rigid Steel Construction and Durable Scuffcoat™ Finish Of This Raceway. 4000 Series Raceway Is Also Ideal For Municipalities That Have Code Requirements Calling For All Steel Construction or That Prohibit Nonm
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776571394 / 0786776571394 / 00786776571394
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.84 (Each)
Carton
$39.19 (Per 5)
Resources
Images
 
 
4001A - Large Image
 
4001A - Small Image
Attachments
 
 
4001A - Specification Sheet
Brochures
 
 
4001A - Brochure
Other Links
 
 
4001A - Other
 
4001A - Other
 
4001A - Other
 
4001A - Other
 
4001A - Other
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
Silver
Descriptions
Description
STL COUPLING 4000
extra long description
WM 4001A STL COUPLING 4000
Product Type
STL Coupling 4000
Long Description
4000® Series Raceway is the work horse of surface raceway systems. 4000 Series Raceway can be divided for multi-service applications making it ideal for applications requiring a large cable capacity and dual-service requirements. Commercial, institutional, and industrial applications benefit from the rigid steel construction and durable ScuffCoat™ finish of this raceway. 4000 Series Raceway is also ideal for municipalities that have code requirements calling for all steel construction or that prohibit nonm
Special Features
Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
4001A
Brand
WIREMOLD
GTIN
00786776571394
UPC
786776571394
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.185
Carton
5
Uses, Certifications, and Standards
standard
ROHS, CULUS, NAFTA, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4001A.
Jump To:

Cross Referenced

These items are similar to 4001A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL4751AC Hubbell Wiring Device-Kellems 00783585216553
4001A Legrand Wiremold 00786776571394

* All prices subject to change.

Begin Live Chat