2815 - NM Tee 2800 Iv

Wiremold

  • $1.78 (Each)
  • $1.78 (Each)
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
2815
Manufacturer
Wiremold
Manufacturer's Part Number
2815
Description
NM Tee 2800 Iv
<P>For Branching Of 2800 Series Raceway Running At Right Angles.</P>
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776039412 / 0786776039412 / 00786776039412
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.78 (Each)
Resources
Images
 
 
2815 - Large Image
 
2815 - Large Image
 
2815 - Small Image
Attachments
 
 
2815 - Specification Sheet
Brochures
 
 
2815 - Brochure
Other Links
 
 
2815 - Other
 
2815 - Other
 
2815 - Other
 
2815 - Other
 
2815 - Other
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
NM Tee 2800 Ivory
extra long description
WM 2815 NM TEE 2800 IVORY
Description
NM TEE 2800 IV
Long Description
<p>For branching of 2800 Series Raceway running at right angles.</p>
Special Features
One-piece design. Easy open and snap-close latch. Durable, flexible hinge construction. Adhesive backing. Fiber compliant fittings.
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2815
GTIN
00786776039412
UPC
786776039412
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
standard
ROHS, Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords and low voltage wiring and cabling.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2815.
Jump To:

Cross Referenced

These items are similar to 2815 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TFC5EI-X Panduit 00074983556434
2815 Legrand Pass & Seymour 00786776039412

* All prices subject to change.

Begin Live Chat