2711 - NM Flat 90 D. Elbow 2700 Iv

Wiremold

  • $1.63 (Each)
  • $1.63 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2711
Manufacturer
Wiremold
Manufacturer's Part Number
2711
Description
NM Flat 90 D. Elbow 2700 Iv
<P>Makes Right Angle Turns In 2700 Series Raceway On Same Surface.</P>
Slang Terms

Categories
Distribution Devices - Ducts, Raceways, Runways, Tray
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776039337 / 0786776039337 / 00786776039337
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.63 (Each)
Resources
Images
 
 
2711 - Large Image
 
2711 - Large Image
 
2711 - Small Image
Attachments
 
 
2711 - Specification Sheet
Brochures
 
 
2711 - Brochure
Other Links
 
 
2711 - Other
 
2711 - Other
 
2711 - Other
 
2711 - Other
 
2711 - Other
Descriptions
extra long description
WM 2711 NM FLAT 90 D. ELBOW 2700 IV
Product Type
NM Flat 90 D. Elbow 2700 Ivory
Description
NM FLAT 90 D. ELBOW 2700 IV
Long Description
<p>Makes right angle turns in 2700 Series Raceway on same surface.</p>
Special Features
One-piece design. Easy open and snap-close latch. Durable, flexible hinge construction. Adhesive backing. Fiber compliant fittings.
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2711
GTIN
00786776039337
UPC
786776039337
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
standard
ROHS, Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords and low voltage wiring and cabling.
You must have an account to view stock levels

* All prices subject to change.