25DTP4DG - TPP Designer Gy 2-20A Duplex 10'

Legrand-Wiremold

  • $256.73 (Each)
  • $256.73 (Each)

In-Stock: 7 available at other locations ( find a store with stock)
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
25DTP4DG
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
25DTP-4DG
Description
TPP Designer Gy 2-20A Duplex 10'
25DTP Series 10' Tele-Power Poles Handle All Of Your Needs Effortlessly, Whether It'S Power, Data, or A/V Wiring You Need to Bring Down to The Desk, Workstation, or Cash Registers. The Vertical Drop Poles Give You The Flexibility and Capacity to Devote Both Sides Of The Pole For Single Service or Separate The Two Channels to Provide Dual Service Feeds. This Pole Comes With Two(2) Prewired Fed-Spec General Grade Duplex Receptacles, 20A 125V. Knockouts Provided In Removable Cover For RJ11/RJ45 and Modular
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Telephone/Power Poles Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/EAN/GTIN
786776193350 / 0786776193350 / 00786776193350
Weight per unit
17.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$256.73 (Each)
Stock Availability
Natchitoches
0 (Find nearest stock)
Alexandria
0
All Stores
7
Resources
Attachments
 
 
25DTP4DG - Specification Sheet
Brochures
 
 
25DTP4DG - Brochure
Other Links
 
 
25DTP4DG - Other
 
25DTP4DG - Other
 
25DTP4DG - Other
 
25DTP4DG - Other
 
25DTP4DG - Other
 
25DTP4DG - Other
 
25DTP4DG - Other
 
25DTP4DG - Other
 
25DTP4DG - Other
Images
 
 
25DTP4DG - Large Image
 
25DTP4DG - Large Image
 
25DTP4DG - Large Image
 
25DTP4DG - Large Image
 
25DTP4DG - Large Image
 
25DTP4DG - Small Image
 
25DTP4DG - Large Image
 
25DTP4DG - Large Image
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
Steel
Material, Color, and Finish
Color
Gray
Descriptions
Description
TPP DESIGNER GY 2-20A DUPLEX 10'
Extra Long Description
WMD 25DTP-4DG TPP DESIGNER GRAY 2-2
Features
25DTP Series 10' Tele-Power Poles handle all of your needs effortlessly, whether it's power, data, or A/V wiring you need to bring down to the desk, workstation, or cash registers. The vertical drop poles give you the flexibility and capacity to devote both sides of the pole for single service or separate the two channels to provide dual service feeds. This pole comes with two(2) prewired Fed-Spec general grade duplex receptacles, 20A 125V. Knockouts provided in removable cover for RJ11/RJ45 and modular
Long Description
25DTP Series 10' Tele-Power Poles handle all of your needs effortlessly, whether it's power, data, or A/V wiring you need to bring down to the desk, workstation, or cash registers. The vertical drop poles give you the flexibility and capacity to devote both sides of the pole for single service or separate the two channels to provide dual service feeds. This pole comes with two(2) prewired Fed-Spec general grade duplex receptacles, 20A 125V. Knockouts provided in removable cover for RJ11/RJ45 and modular
Product Type
TPP Designer Gray 2-20A DPLX 10FT
Additional Information
Cutout
Keystone, Receptacle, Data, A/V
Number Of Channels
2.0
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
25DTP-4DG
GTIN
00786776193350
UPC
786776193350
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Pole
Packaging
Weight per each
17.9
Carton
1
Uses, Certifications, and Standards
Standard
USMCA, ROHS, CULUS, cULus Listed, Multioutlet Assemblies: File E15191, E178348
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
2 View Store

M-Z

Location Stock Available
Salina
1 View Store

* All prices subject to change.

Begin Live Chat