2417MFW - Internal Elbow Fog WH

Wiremold

  • $9.55 (Each)
  • $9.55 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
2417MFW
Manufacturer
Wiremold
Manufacturer's Part Number
2417M-FW
Description
Internal Elbow Fog WH
<P>Inside 90 Degree Angle Turns.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776132373 / 0786776132373 / 00786776132373
Weight per unit
0.194 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.55 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
2417MFW - Large Image
 
2417MFW - Small Image
Brochures
 
 
2417MFW - Brochure
Other Links
 
 
2417MFW - Other
 
2417MFW - Other
 
2417MFW - Other
 
2417MFW - Other
 
2417MFW - Other
 
2417MFW - Other
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
Steel
Material, Color, and Finish
Color
White
Descriptions
Product Type
Internal Elbow-Fog White
extra long description
WM 2417M-FW INTERNAL ELBOW-FOG WHIT
Description
INTERNAL ELBOW FOG WH
Short Description
2400 Internal Elbow Fitting
Features
<p>Inside 90 degree angle turns.</p>
Long Description
<p>Inside 90 degree angle turns.</p>
Special Features
Steel raceway, provides superior strength for any dry location. Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted.
Additional Information
Voltage
600.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2417M-FW
GTIN
00786776132373
UPC
786776132373
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
FITTING
Packaging
Weight per each
0.194
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Raceway: FileE4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area