2348WH - NM Deep Device Box 2300 WH

Legrand-Wiremold

  • $8.12 (Each)
  • $8.12 (Each)

In-Stock: 95 available at other locations ( find a store with stock)
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
2348WH
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
2348-WH
Description
NM Deep Device Box 2300 WH
Wiremold 400/800/2300/2300D Series Shallow Device/Extension Box Is For Installing Deeper Switches and Receptacles, Like Gfci and Usb Receptacles. Base Has Rectangular Ko.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776523577 / 0786776523577 / 00786776523577
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.12 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
95
Resources
Attachments
 
 
2348WH - Specification Sheet
Images
 
 
2348WH - Large Image
 
2348WH - Small Image
Other Links
 
 
2348WH - Other
 
2348WH - Other
Brochures
 
 
2348WH - Brochure
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
Plastic
Number Of Gangs
1.0
Material, Color, and Finish
Color
White
Descriptions
Description
NM DEEP DEVICE BOX 2300 WH
Extra Long Description
WMD 2348-WH NM DEEP DEVICE BOX 2300
Features
Wiremold 400/800/2300/2300D Series Shallow Device/Extension Box is for installing deeper switches and receptacles, like GFCI and USB receptacles. Base has rectangular KO.
Long Description
Wiremold 400/800/2300/2300D Series Shallow Device/Extension Box is for installing deeper switches and receptacles, like GFCI and USB receptacles. Base has rectangular KO.
Product Type
NM Deep Device Box 2300 White
Special Features
Durable, textured PVC ivory finish. Blends with walls and ceilings. Consult factory for special colors. Datacom connectivity options. Accepts industry standard and proprietary devices from a wide range of manufacturers to provide a seamless and aesthetically pleasing interface for voice, data, audio, and video applications at the point of use. Accommodates communication and/or power wiring. Can be used for communications, computer lines, surveillance systems, fire alarms, outlets, and more. Snap-on cover.
Additional Information
Indoor/Outdoor
Indoor
Knockout Size
1 in, 1/2 in
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2348-WH
GTIN
00786776523577
UPC
786776523577
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway Device Box
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Standard
CULUS, ROHS, cULus Listed Surface Nonmetallic Raceway Fitting: File E90377 Guide RJYT/RJYT7
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 95

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Mesa
2 View Store

* All prices subject to change.

Begin Live Chat