2344WH - NM Extra Deep Device Box 2300 White

Wiremold

  • $11.72 (Each)
  • $11.72 (Each)

  • $58.60 (Per 5)
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
2344WH
Manufacturer
Wiremold
Manufacturer's Part Number
2344-WH
Description
NM Extra Deep Device Box 2300 White
<P>One-Gang. Base Has Rectangular Ko. Accepts Industry Standard Faceplates For Switch and Communication Devices. Note: All Boxes Have Combination Twistouts For 400BAC, 800BAC, and 2300BAC On All Four Sides.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776523539 / 0786776523539 / 00786776523539
Weight per unit
0.3968 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.72 (Each)
Standard Packaging
$58.60 (Per 5)
Resources
Images
 
 
2344WH - Large Image
 
2344WH - Small Image
Attachments
 
 
2344WH - Specification Sheet
Other Links
 
 
2344WH - Other
 
2344WH - Other
Brochures
 
 
2344WH - Brochure
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
NM EXTRA DEEP DEVICE BOX 2300 WHITE
Product Type
NM Extra Deep Device Box 2300 White
extra long description
WM 2344-WH NM EXTRA DEEP DEVICE BOX
Long Description
<p>One-gang. Base has rectangular KO. Accepts industry standard faceplates for switch and communication devices. NOTE: All boxes have combination twistouts for 400BAC, 800BAC, and 2300BAC on all four sides.</p>
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2344-WH
GTIN
00786776523539
UPC
786776523539
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.3968
Carton
1
Package
5
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat