2336WH - NM Round Blank Cover 2300 White

Wiremold

  • $6.47 (Each)
  • $6.47 (Each)

  • $32.35 (Per 5)
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
2336WH
Manufacturer
Wiremold
Manufacturer's Part Number
2336-WH
Description
NM Round Blank Cover 2300 White
Use With Any Nonmetallic Round Device Box to Convert Into A Junction Box. White
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776523492 / 00786776523492
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.47 (Each)
Standard Packaging
$32.35 (Per 5)
Resources
Other Links
 
 
2336WH - Other
 
2336WH - Other
Images
 
 
2336WH - Large Image
Attachments
 
 
2336WH - Specification Sheet
Brochures
 
 
2336WH - Brochure
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
NM ROUND BLANK COVER 2300 WHITE
Product Type
NM Round Blank Cover 2300 White
extra long description
WM 2336-WH NM ROUND BLANK COVER 230
Long Description
Use with any nonmetallic round device box to convert into a junction box. White
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2336-WH
GTIN
00786776523492
UPC
786776523492
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.17
Carton
1
Package
5
Uses, Certifications, and Standards
standard
CULUS, NAFTA, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat