2318 - NM Ext. Elbow 2300 Ivory

Wiremold

  • $2.81 (Each)
  • $2.81 (Each)

  • $14.05 (Per 5)
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
2318
Manufacturer
Wiremold
Manufacturer's Part Number
2318
Description
NM Ext. Elbow 2300 Ivory
<P>2300 Series External Elbows. For Right Angle Turns Around External Corners.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776052329 / 0786776052329 / 00786776052329
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.81 (Each)
Standard Packaging
$14.05 (Per 5)
Resources
Images
 
 
2318 - Large Image
 
2318 - Large Image
 
2318 - Small Image
Other Links
 
 
2318 - Other
 
2318 - Other
 
2318 - Other
 
2318 - Other
 
2318 - Other
Attachments
 
 
2318 - Specification Sheet
Brochures
 
 
2318 - Brochure
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
WM 2318 NM EXT. ELBOW 2300 IVORY
Description
NM EXT. ELBOW 2300 IVORY
Product Type
NM Ext. Elbow 2300 Ivory
Short Description
2300 External Elbow Fitting
Long Description
<p>2300 Series External Elbows. For right angle turns around external corners.</p>
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2318
GTIN
00786776052329
UPC
786776052329
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.1
Carton
1
Package
5
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat