2315 - NM Tee 2300 Iv

Wiremold

  • $3.42 (Each)
  • $3.42 (Each)

  • $342.40 (Per 100)

In-Stock: 0 available locally (Amarillo, TX) (change location)
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
2315
Manufacturer
Wiremold
Manufacturer's Part Number
2315
Description
NM Tee 2300 Iv
<P>2300 Series T Fitting.For Branching Of Raceway Running At Right Angles. </P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776051988 / 0786776051988 / 00786776051988
Weight per unit
0.109 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.42 (Each)
Carton
$3.42 (Each)
Stock Availability
Amarillo
0 (Find nearest stock)
All Stores
56
Resources
Images
 
 
2315 - Large Image
 
2315 - Small Image
Attachments
 
 
2315 - Specification Sheet
Brochures
 
 
2315 - Brochure
Other Links
 
 
2315 - Other
 
2315 - Other
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
Plastic
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
NM Tee 2300 Ivory
extra long description
WM 2315 NM TEE 2300 IVORY
Description
NM TEE 2300 IV
Long Description
<p>2300 Series T Fitting.For branching of raceway running at right angles. </p>
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Features
<p>2300 Series T Fitting.For branching of raceway running at right angles. </p>
Additional Information
Voltage
600.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2315
GTIN
00786776051988
UPC
786776051988
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
FITTING
Packaging
Weight per each
0.109
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 56

Location search:

Greater Amarillo Area

Location Stock Available
These alternate items can be purchased instead of 2315.
Jump To:

Similar Items

Similar items are close alternatives to 2315, though they may not be 100% alike.

<P>PN10 Series T Fitting For Branches Of Raceway Running At Right Angles. 1'' (2...
  • Our Part #: PN10F15FW
  • Amarillo Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PN10F15FW
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3.43) ·
PN10F15FW - Wiremold

Amarillo Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.43

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat