2310DF0 - NM Fiberready Ent End Div 2300 Iv

Wiremold

  • $10.47 (Each)
  • $10.47 (Each)
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
2310DF0
Manufacturer
Wiremold
Manufacturer's Part Number
2310DFO
Description
NM Fiberready Ent End Div 2300 Iv
<P>Divided Fitting to Feed 2300 and 2300 Divided Series Raceway. Includes 1/2'', 3/4'', and 1'' Trade Size Kos On Back and Top.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776548945 / 0786776548945 / 00786776548945
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.47 (Each)
Resources
Images
 
 
2310DF0 - Large Image
 
2310DF0 - Small Image
Other Links
 
 
2310DF0 - Other
 
2310DF0 - Other
Brochures
 
 
2310DF0 - Brochure
Attachments
 
 
2310DF0 - Specification Sheet
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
WM 2310DFO NM FIBERREADY ENT END DI
Long Description
<p>Divided fitting to feed 2300 and 2300 Divided Series Raceway. Includes 1/2'', 3/4'', and 1'' trade size KOs on back and top.</p>
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Product Type
NM Fiberready Ent End Div 2300 Iv
Description
NM FIBERREADY ENT END DIV 2300 IV
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2310DFO
GTIN
00786776548945
UPC
786776548945
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat