2310B - NM Blank End FTG 2300 Ivory

Wiremold

  • $1.59 (Each)
  • $1.59 (Each)

  • $7.95 (Per 5)

  • $39.75 (Per 25)
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
2310B
Manufacturer
Wiremold
Manufacturer's Part Number
2310B
Description
NM Blank End FTG 2300 Ivory
<P>For Closing Open End Of 2300BAC and 2300BACD Series Raceway.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776190021 / 0786776190021 / 00786776190021
Weight per unit
0.017 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.59 (Each)
Carton
$7.95 (Per 5)
Standard Packaging
$39.75 (Per 25)
Resources
Images
 
 
2310B - Large Image
 
2310B - Small Image
Other Links
 
 
2310B - Other
 
2310B - Other
 
2310B - Other
Brochures
 
 
2310B - Brochure
Attachments
 
 
2310B - Specification Sheet
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
NM Blank End FTG 2300 Ivory
Description
NM BLANK END FTG 2300 IVORY
extra long description
WM 2310B NM BLANK END FTG 2300 IVOR
Short Description
2300 Blank End Fitting
Long Description
<p>For closing open end of 2300BAC and 2300BACD Series Raceway.</p>
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2310B
GTIN
00786776190021
UPC
786776190021
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.017
Carton
5
Package
25
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat