2306 - NM Cover Clip 2300 Iv

Wiremold

  • $1.03 (Each)
  • $1.03 (Each)

  • $5.15 (Per 5)
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
2306
Manufacturer
Wiremold
Manufacturer's Part Number
2306
Description
NM Cover Clip 2300 Iv
<P>For Covering Joint Where Two Pieces Of 2300BAC Series Raceway Cover Come Together.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776190007 / 0786776190007 / 00786776190007
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.03 (Each)
Carton
$5.15 (Per 5)
Resources
Images
 
 
2306 - Large Image
 
2306 - Small Image
Attachments
 
 
2306 - Specification Sheet
Brochures
 
 
2306 - Brochure
Other Links
 
 
2306 - Other
 
2306 - Other
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
WM 2306 NM COVER CLIP 2300 IVORY
Product Type
NM Cover Clip 2300 Ivory
Description
NM COVER CLIP 2300 IV
Long Description
<p>For covering joint where two pieces of 2300BAC Series Raceway Cover come together.</p>
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Short Description
2300 Cover Clip Fitting
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2306
GTIN
00786776190007
UPC
786776190007
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.03
Carton
5
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat