2001 - STL Coupling 2000

Wiremold

  • $1.15 (Each)
  • $1.15 (Each)

  • $11.54 (Per 10)

  • $115.40 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
2001
Manufacturer
Wiremold
Manufacturer's Part Number
2001
Description
STL Coupling 2000
<P>Connects Lengths Of 2000B Raceway Base.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776189698 / 0786776189698 / 00786776189698
Weight per unit
0.0246 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.15 (Each)
Carton
$11.54 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4,800
Resources
Images
 
 
2001 - Large Image
 
2001 - Small Image
Brochures
 
 
2001 - Brochure
Other Links
 
 
2001 - Other
 
2001 - Other
 
2001 - Other
 
2001 - Other
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
STL COUPLING 2000
extra long description
WM 2001 STL COUPLING 2000
Product Type
STL Coupling 2000
Long Description
<p>Connects lengths of 2000B Raceway Base.</p>
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
Voltage
125.0 V
Manufacturer Information
Manufacturers Part Number
2001
Brand
WIREMOLD
GTIN
00786776189698
UPC
786776189698
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Trade Size
Amperage
15.0
Packaging
Weight per each
0.0246
Carton
10
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat