1546B - NM Duplex Recpt Box 1500 Gy

Wiremold

  • $28.69 (Each)
  • $28.69 (Each)

  • $2,868.77 (Per 100)

In-Stock: 1 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
1546B
Manufacturer
Wiremold
Manufacturer's Part Number
1546B
Description
NM Duplex Recpt Box 1500 Gy
<P>Will Accommodate Commercially Available 15A or 20A Duplex Receptacles. Base Has 1/2'' and 3/4'' Concentric Trade Size Kos. Nonmetallic Cover Has 1500 and 2600 Series Raceway Twistouts On All Four Sides. Two 1500WC Wire Clips Included. Side Wiring Recommended. Gray Finish. Note: Certified to Canadian Safety Standards. For Sale In Canada. When Ordering These Products, Add ''C'' Prefix to Part Number to Denote The Canadian Version, I.E ''C1546B''.</P>
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776082968 / 0786776082968 / 00786776082968
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.69 (Each)
Carton
$28.69 (Each)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
3
Resources
Images
 
 
1546B - Large Image
 
1546B - Small Image
Brochures
 
 
1546B - Brochure
Other Links
 
 
1546B - Other
 
1546B - Other
 
1546B - Other
 
1546B - Other
Material, Color, and Finish
Color
Gray
Descriptions
extra long description
WM 1546B NM DUPLEX RECPT BOX 1500 G
Product Type
NM Duplex Recpt Box 1500 Gray
Description
NM DUPLEX RECPT BOX 1500 GY
Long Description
<p>Will accommodate commercially available 15A or 20A duplex receptacles. Base has 1/2'' and 3/4'' concentric trade size KOs. Nonmetallic cover has 1500 and 2600 Series Raceway twistouts on all four sides. Two 1500WC Wire Clips included. Side wiring recommended. Gray finish. NOTE: Certified to Canadian Safety Standards. For sale in Canada. When ordering these products, add ''C'' prefix to part number to denote the Canadian version, i.e ''C1546B''.</p>
Special Features
Full line of fittings, provides a complete and safe installation. Paintable to match decor. Flat profile, unobtrusive, low-profile appearance. Galvanized steel, assures durability.
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
1546B
Brand
WIREMOLD
GTIN
00786776082968
UPC
786776082968
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, UL, cULus Listed Underfloor Raceways: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.