1608580000 - Zdu 2.5/4AN BL Terminals

Weidmuller, Inc.

  • $1.85 (Each)
  • $1.85 (Each)

  • $185.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
1608580000
Manufacturer
Weidmuller, Inc.
Manufacturer's Part Number
1608580000
Description
Zdu 2.5/4AN BL Terminals
Feed Through Terminal, 24 A Current Rating, Insulated, Blue Insulation Color, Wemid Insulation Material, 12 Awg Maximum Conductor Size, +120 °C Maximum Operating Temperature, 800 V Maximum Voltage Rating, 26 Awg Minimum Conductor Size, -50 °C Minimum Operating Temperature, 4 - Conductors, 3.13 In;79.5 MM Overall Height, 1.516 In;38.5 MM Overall Length, 0.201 In;5.1 MM Overall Width, 100 PC Package Quantity, IEC 60947-7-1;Rohs Compliant, Klippon(R) Sub Brand, Feed-Through Terminal Terminal Type, 11.66 G Wei
Slang Terms

Categories
Connecting Materials - Terminal Blocks & Accessories
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
4008190076849
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.85 (Each)
Standard Packaging
$185.00 (Per 100)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
1608580000 - Large Image
Features
Terminal Type
Feed-Through Terminal
Number of Conductors
4
Current Rating
24 A
Material, Color, and Finish
Insulation Material
Wemid
Insulation Color
Blue
Dimensions and Weight
Overall Length
1.516 in;38.5 mm
Descriptions
Product Type
Feed Through Terminal
Long Description
Feed Through Terminal, 24 A Current Rating, Insulated, Blue Insulation Color, Wemid Insulation Material, 12 AWG Maximum Conductor Size, +120 °C Maximum Operating Temperature, 800 V Maximum Voltage Rating, 26 AWG Minimum Conductor Size, -50 °C Minimum Operating Temperature, 4 - Conductors, 3.13 in;79.5 mm Overall Height, 1.516 in;38.5 mm Overall Length, 0.201 in;5.1 mm Overall Width, 100 PC Package Quantity, IEC 60947-7-1;RoHS Compliant, Klippon(R) Sub Brand, Feed-Through Terminal Terminal Type, 11.66 g Wei
Features
Spring connection with tension clamp Technology Tension clamp technology is a universal contact system for all common conductor connection types. Its fantasticlevel of flexibility makes the tension clamp a profitable alternative connection.
Short Description
Feed Through Terminal, Blue, 1.516 in, 100 PC
Description
ZDU 2.5/4AN BL TERMINALS
Additional Information
Overall Width
0.201 in;5.1 mm
Overall Height
3.13 in;79.5 mm
Minimum Conductor Size
26 AWG
Maximum Conductor Size
12 AWG
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-50 °C
Maximum Operating Temperature
+120 °C
Maximum Voltage Rating
800 V
Standards Met
IEC 60947-7-1;RoHS Compliant
package quantity
100 PC
Manufacturer Information
Brand
Weidmuller, Inc.
Manufacturers Part Number
1608580000
sub brand
Klippon(R)
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight
11.66 g
Weight per each
0.03
Carton
1
Package
100
You must have an account to view stock levels

* All prices subject to change.