1050000000 - Wap 2.5-10 BG Terminals

Weidmuller, Inc.

  • $0.75 (Each)
  • $0.75 (Each)

  • $37.50 (Per 50)
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
1050000000
Manufacturer
Weidmuller, Inc.
Manufacturer's Part Number
Description
Wap 2.5-10 BG Terminals
End Plate, Copper Conductor Material, Insulated, Dark Beige Insulation Color, Wemid Insulation Material, +130 °C Maximum Operating Temperature, -60 °C Minimum Operating Temperature, 2.205 In;56 MM Overall Height, 1.319 In;33.5 MM Overall Length, 0.059 In;1.5 MM Overall Width, 50 PC Package Quantity, Rohs Compliant, Klippon(R) Sub Brand, 2.62 G Weight
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
4008190103149
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.75 (Each)
Standard Packaging
$37.50 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
6,836
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
1050000000 - Large Image
Specifications Sheets
 
 
1050000000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1050000000.
Jump To:

Similar Items

Similar items are close alternatives to 1050000000, though they may not be 100% alike.

End Cover, Gray Insulation Color, 0.01 LB
  • Our Part #: XBACUT10
  • Lubbock Availability: 149
  • Total Availability: In Stock
  • MFR Part #: XBACUT10
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 50 ($38.00) ·
XBACUT10 - Eaton Corp

Lubbock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.76

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat