DFS300SBRZ90D5K - 300W 120-277V Led 45000 Lumen

West Durable Lighting

  • $1070.00 (Each)
  • $1,070.00 (Each)
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
DFS300SBRZ90D5K
Manufacturer
West Durable Lighting
Manufacturer's Part Number
DFS300S-BRZ-90D5K
Description
300W 120-277V Led 45000 Lumen
Duraflood Spec 300W Slipfitter Mount 5000K 45, 000 Lumens 100-277 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
817938023410 / 00817938023410
Weight per unit
18.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,070.00 (Each)
Resources
Images
 
 
DFS300SBRZ90D5K - Small Image
 
DFS300SBRZ90D5K - Large Image
Attachments
 
 
DFS300SBRZ90D5K - Specification Sheet
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
100-277
Lamp Type
LED
Shape
Square
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Length
12.95
Size
13.0" x 9.0" 7.0"
Descriptions
Product Type
Duraflood Spec 300W Slipfitter 5K
extra long description
WDL DFS300S-BRZ-90D5K Duraflood Spe
Description
300W 120-277V LED 45000 LUMEN
Long Description
Duraflood Spec 300W Slipfitter Mount 5000K 45,000 Lumens 100-277 VAC
Additional Information
average life
50000
Power Rating
300
lumens
45000
beam angle
90
Manufacturer Information
Brand
WEST DURABLE LIGHTING
Manufacturers Part Number
DFS300S-BRZ-90D5K
GTIN
00817938023410
UPC
817938023410
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Flood Light
Packaging
Weight per each
18.7
Carton
1
Uses, Certifications, and Standards
environmental conditions
IP65 Wet Location
Mounting
SLIPFITTER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat