WS301W - Pir Wall Switch Occ Sensor, 120/277V, WH

Legrand-Wattstopper

  • $84.08 (Each)
  • $84.08 (Each)

  • $1,681.60 (Per 20)

  • $6,726.40 (Per 80)

In-Stock: 0 available locally (Phoenix, AZ) (change location)

QTY:
Each
Quick Specs
Catalog Number
WS301W
Manufacturer
Legrand-Wattstopper
Manufacturer's Part Number
WS301W
Description
Pir Wall Switch Occ Sensor, 120/277V, WH
The WS-301 Passive Infrared (Pir) Wall Switch Sensor Turns Lighting or Fan Loads On and Off Based On Occupancy and Ambient Light Level.
Slang Terms

Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
754182935383 / 0754182935383 / 00754182935383
Weight per unit
4.5199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.08 (Each)
Carton
$1,681.60 (Per 20)
Standard Packaging
$6,726.40 (Per 80)
Stock Availability
Phoenix
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
WS301W - Large Image
 
WS301W - Small Image
 
WS301W - Large Image
 
WS301W - Large Image
 
WS301W - Large Image
 
WS301W - Large Image
 
WS301W - Large Image
 
WS301W - Large Image
 
WS301W - Large Image
 
WS301W - Large Image
Attachments
 
 
WS301W - Specification Sheet
Other Links
 
 
WS301W - Other
 
WS301W - Other
 
WS301W - Other
 
WS301W - Other
 
WS301W - Other
 
WS301W - Other
 
WS301W - Other
 
WS301W - Other
 
WS301W - Other
 
WS301W - Other
Features
Wire Size
#14 - #10 Awg
Wattage
1200.0
Poles
Single Pole
Material, Color, and Finish
Finish
Matte
Color
White
Descriptions
Description
PIR WALL SWITCH OCC SENSOR, 120/277V, WH
extra long description
P&S WS301W PIR WALL SWITCH OCC SNSR
Product Type
Pir Wall Switch Occ SNSR 120/277V W
Features
IR (Infrared), Motion Sensor
Long Description
The WS-301 Passive Infrared (PIR) Wall Switch Sensor turns lighting or fan loads on and off based on occupancy and ambient light level.
Special Features
Passive Infrared, Optional Neutral
Additional Information
operating cycles
1000000
Load Rating
1000 W @ 120 VAC, 1200 W @ 240/277 VAC
number of buttons
1.0
connector
Flying Leads
Mounting Type
In-Wall
supply voltage
120/277
Voltage
120/277 V
indoor/outdoor
Indoor
Input Voltage
240/277 VAC, 120 V
Number of Connections
4.0
load
800W
Switch Type
Motion Sensor
Sensor Type
Occupancy
body
Plastic
included
Sensor Mask, Mounting Screws
indicator
True
Connection Type
Wired
Manufacturer Information
Brand
Legrand-Wattstopper
Manufacturers Part Number
WS301W
GTIN
00754182935383
UPC
754182935383
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Switch, Sensor
Trade Size
Amperage
4.3
Packaging
Weight per each
4.5199
Carton
20
Package
80
Uses, Certifications, and Standards
environmental conditions
95% RH, non-condensing;for indoor use only
Application
Offices, Conference Rooms, Lunch/Break Rooms
Enclosure
Plastic Housing
standard
ROHS, UL, cUL, Complies with 2017 NEC requirements
Mounting
Strap Mounting
nema rating
WD 7
Total availability: 2

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of WS301W.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of WS301W.

Pir Wall Switch Occ Sensor, 120/277V, WH
  • Our Part #: WS301W
  • Phoenix Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WS-301-W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($84.08)
WS301W - Pass & Seymour/Legrand

Phoenix Availability: Out Of Stock

Total Availability: In Stock

Book Price

$84.08

Each

QTY:
Each
Add

* All prices subject to change.