LMSW105W - Scene Switch

Legrand-Wattstopper

  • $211.29 (Each)
  • $211.29 (Each)

  • $2,112.90 (Per 10)

  • $8,451.60 (Per 40)

In-Stock: 0 available locally (San Antonio RDC, TX) (change location)
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
LMSW105W
Manufacturer
Legrand-Wattstopper
Manufacturer's Part Number
LMSW105W
Description
Scene Switch
<Div>The LMSW-105 Digital Scene Switch Is A Low Voltage Device That Sets and Recalls Preset Lighting Scenes and Raises and Lowers Lighting Levels. It Is Part Of A Digital Lighting Management (DLM) System and Controls Loads Connected to DLM Room Controllers By Accessing Four Of The 16 Scenes Available In A DLM Local Network.</Div>
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
754182929283 / 0754182929283 / 00754182929283
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$211.29 (Each)
Carton
$2,112.90 (Per 10)
Standard Packaging
$8,451.60 (Per 40)
Stock Availability
San Antonio RDC
0
All Stores
0
Resources
Images
 
 
LMSW105W - Large Image
 
LMSW105W - Small Image
Other Links
 
 
LMSW105W - Other
 
LMSW105W - Other
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
ABS
Material, Color, and Finish
Color
White
Descriptions
Description
SCENE SWITCH
Product Type
Digital Scene Switch, 5-Button W/Ir, White.
extra long description
WATT LMSW-105-W Digital Scene Switc
Long Description
<div>The LMSW-105 Digital Scene Switch is a low voltage device that sets and recalls preset lighting scenes and raises and lowers lighting levels. It is part of a Digital Lighting Management (DLM) system and controls loads connected to DLM room controllers by accessing four of the 16 scenes available in a DLM local network.</div>
Additional Information
Number of Connections
2.0
Input Voltage
24 VDC
number of buttons
5.0
Number of Switches
5.0
indoor/outdoor
Indoor
Mounting Type
J-Box
Switch Type
Push
Manufacturer Information
Manufacturers Part Number
LMSW105W
Brand
Legrand-Wattstopper
GTIN
00754182929283
UPC
754182929283
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
5.0
Packaging
Weight per each
2.9
Carton
10
Package
40
Uses, Certifications, and Standards
Operating Temperature
0°-55°C, 32°-131°F
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat