LMSW101W - Digital Swtich 1button

Legrand-Wattstopper

  • $131.17 (Each)
  • $131.17 (Each)

In-Stock: 0 available locally (Denver, CO) (change location)
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
LMSW101W
Manufacturer
Legrand-Wattstopper
Manufacturer's Part Number
LMSW-101-W
Description
Digital Swtich 1button
<Div>LMSW-100 Series Wall Switches Are Low Voltage Devices For Energy-Saving Manual On/Off Control Of One or More Loads From One or More Locations. They Are Part Of A Digital Lighting Management (DLM) System and Can Control Any Load(S) Connected to DLM Room Controllers.</Div>
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
754182925407 / 0754182925407 / 00754182925407
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.17 (Each)
Stock Availability
Denver
0
All Stores
0
Resources
Images
 
 
LMSW101W - Large Image
 
LMSW101W - Small Image
Other Links
 
 
LMSW101W - Other
 
LMSW101W - Other
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
ABS
Material, Color, and Finish
Color
White
Descriptions
Description
DIGITAL SWTICH 1BUTTON
Product Type
Digital Switch, 1-Button W/Inf Rared, White
extra long description
WATT LMSW-101-W Digital Switch, 1-b
Long Description
<div>LMSW-100 Series Wall Switches are low voltage devices for energy-saving manual on/off control of one or more loads from one or more locations. They are part of a Digital Lighting Management (DLM) system and can control any load(s) connected to DLM room controllers.</div>
Additional Information
number of buttons
1.0
Number of Switches
1.0
Input Voltage
24 VDC
Number of Connections
2.0
indoor/outdoor
Indoor
Mounting Type
J-Box
Switch Type
Push
Manufacturer Information
Brand
Legrand-Wattstopper
Manufacturers Part Number
LMSW-101-W
GTIN
00754182925407
UPC
754182925407
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
5.0
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Operating Temperature
0°-55°C, 32°-131°F
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Denver Area