LMRC111 - On/Off/0-10V Dimming Room Controller

Legrand-Wattstopper

  • $234.79 (Each)
  • $234.79 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LMRC111
Manufacturer
Legrand-Wattstopper
Manufacturer's Part Number
LMRC-111
Description
On/Off/0-10V Dimming Room Controller
<P>LMRC-110 Series Room Controllers Include One or Two Relay(S) to Switch A Total Of 10 Amps, A High-Efficiency Switching Power Supply and Dual 0-10 Volt Outputs Per Relay For Control Of Dimmable Loads Including Compatible Led Drivers or Electronic Ballasts. They Are The Foundation Of A Digital Lighting Management (DLM) System, and Allow Integration Of Occupancy Sensors, Daylighting Controls and Switches For Energy-Efficient Control.</P>
Slang Terms

Categories
Controls, Dimmers, & Sensors - Lighting Controls
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
754182938971 / 0754182938971 / 00754182938971
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$234.79 (Each)
Resources
Images
 
 
LMRC111 - Large Image
 
LMRC111 - Large Image
 
LMRC111 - Large Image
 
LMRC111 - Large Image
 
LMRC111 - Small Image
Brochures
 
 
LMRC111 - Brochure
Other Links
 
 
LMRC111 - Other
 
LMRC111 - Other
 
LMRC111 - Other
 
LMRC111 - Other
 
LMRC111 - Other
 
LMRC111 - Other
 
LMRC111 - Other
Features
Material
Polycarbonate
Material, Color, and Finish
Color
White
Descriptions
Description
ON/OFF/0-10V DIMMING ROOM CONTROLLER
Product Type
DLM Room Controller, 1 Relay, Ko, 0-10V, 10a
extra long description
WATT LMRC-111 DLM Room Controller,
Long Description
<p>LMRC-110 series room controllers include one or two relay(s) to switch a total of 10 amps, a high-efficiency switching power supply and dual 0-10 volt outputs per relay for control of dimmable loads including compatible LED drivers or electronic ballasts. They are the foundation of a Digital Lighting Management (DLM) system, and allow integration of occupancy sensors, daylighting controls and switches for energy-efficient control.</p>
Additional Information
Input Voltage
120/277 VAC
Output Voltage
24 VDC
Mounting Type
4 in Deep J-Box, 1/2 in Knockout
Number of Connections
4.0
indoor/outdoor
Indoor
Connector Type
RJ45, Terminal Block
Manufacturer Information
Manufacturers Part Number
LMRC-111
Brand
Legrand-Wattstopper
GTIN
00754182938971
UPC
754182938971
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Room Controller
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32°-131°F (0°-55°C)
standard
ROHS, UL 924, UL 60730, UL 2043, cUL, FCC part 15, PEP, RoHS 2011/65/EC, ISO 14025:2010, ISO 14001
You must have an account to view stock levels
There were no add-on items found for LMRC111.

* All prices subject to change.