HTK103LEDDB - Led GU10 DB Line V Mini

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)
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
HTK103LEDDB
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
HTK-103LED-DB
Description
Led GU10 DB Line V Mini
Achieve The Sleek Look Of MR16 Fixtures Without The Need For A Bulky Transformer. A Variety Of Styles and Finishes to Accommodate Any Interior Space. Includes GU10 Lamp and Decorative Glass Shade With Simple Re-Lamping From The Front Without The Use Of Tools. For Use With 120V Track. Track Fixture Is Available In H, J/J2, and L Track Configurations. Order According to Track Layout Specifications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576225043 / 00790576225043
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HTK103LEDDB - Small Image
 
HTK103LEDDB - Large Image
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
Bronze/Dark
Style
Transitional
Descriptions
Product Type
Led Track Head
Description
LED GU10 DB LINE V MINI
Long Description
Achieve the sleek look of MR16 fixtures without the need for a bulky transformer. A variety of styles and finishes to accommodate any interior space. Includes GU10 lamp and decorative glass shade with simple re-lamping from the front without the use of tools. For use with 120V track. Track Fixture is available in H, J/J2, and L track configurations. Order according to track layout specifications.
Additional Information
Voltage
120.00 LBS
bulb type
GU10
Category
Track
Safety Rating
UL, cUL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
HTK-103LED-DB
GTIN
00790576225043
UPC
790576225043
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Heads
Packaging
Weight per each
0.27