BAACLED122730WT - 12" WT Duo Led Bar 27/30K

W.A.C. Lighting

  • $138.22 (Each)
  • $138.22 (Each)

In-Stock: 16 available locally (Nacogdoches, TX) ( change location)
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
BAACLED122730WT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
BA-ACLED12-27/30WT
Description
12" WT Duo Led Bar 27/30K
Duo Led Bar Light, Backlighting With Parabolic Reflector Allows A High Uniformity Of Light;Does Not Require Any Driver or Transformer;Each Light Bar Includes One "I" Connector Additional Information, Counters and Cabinets;Residential;Retail and Commercial Displays Application, 54000 H Average Life, 475 LM Brightness (Lumens), 90+ Color Rendering Index, 2700 or 3000 K Color Temperature, Dimmable, Energy Star, White Powder Coated Finish, 2-3/4 In Height, Extruded Aluminum (Body);Polycarbonate (Lens) Material
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
790576452418 / 00790576452418
Weight per unit
2.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.22 (Each)
Stock Availability
Nacogdoches
16 (Check another store)
All Stores
18
Resources
Images
 
 
BAACLED122730WT - Small Image
 
BAACLED122730WT - Small Image
 
BAACLED122730WT - Large Image
 
BAACLED122730WT - Large Image
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
Extruded Aluminum (Body);Polycarbonate (Lens)
Voltage Rating
120 V ac
Wattage
8 W
Material, Color, and Finish
Color Rendering Index
90+
Color Temperature
2700 or 3000 K
Finish
White Powder Coated
Style
Transitional
Dimensions and Weight
Height
2-3/4 in
Descriptions
Additional Information
Does not Require any Driver or Transformer;Backlighting with Parabolic Reflector Allows a High Uniformity of Light;Each Light Bar Includes One "I" Connector
Description
12" WT DUO LED BAR 27/30K
Features
Bringing out the best in bold, eye-catching residential, retail and commercial displays, DUO AC-LED COLOR OPTION Light Bars are ideal for counters and cabinets. Thermally efficient, these fixtures are crafted for illuminating heat sensitive perishables and color sensitive apparel, artwork and collectibles.
Long Description
Duo LED Bar Light, Backlighting with Parabolic Reflector Allows a High Uniformity of Light;Does not Require any Driver or Transformer;Each Light Bar Includes One "I" Connector Additional Information, Counters and Cabinets;Residential;Retail and Commercial Displays Application, 54000 h Average Life, 475 lm Brightness (Lumens), 90+ Color Rendering Index, 2700 or 3000 K Color Temperature, Dimmable, Energy Star, White Powder Coated Finish, 2-3/4 in Height, Extruded Aluminum (Body);Polycarbonate (Lens) Material
Product Type
Duo LED Bar Light
Short Description
Duo LED Bar Light, 8 W, 120 V ac, 90+ CRI, 2700 or 3000 K, 475 lm
Additional Information
Average Life
54000 h
Brightness (Lumens)
475 lm
Bulb Type
Module
Category
Specialty Items
Dimmable
Yes
Safety Rating
ETL, cETL
Standards Met
Title 24 CEC Compliant;ETL & cETL Listed
Voltage
120.00 LBS
Warranty
5 yr
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
BA-ACLED12-27/30WT
GTIN
00790576452418
UPC
790576452418
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Packaging
Weight per each
2.37
Carton
1
Uses, Certifications, and Standards
Application
Residential;Retail and Commercial Displays;Counters and Cabinets
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18