501230BZ - 120V Led BZ Adj Accent Outdoor Light

W.A.C. Lighting

  • $275.90 (Each)
  • $275.90 (Each)
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
501230BZ
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
5012-30BZ
Description
120V Led BZ Adj Accent Outdoor Light
Simplicity Meets Function and Durability With This Ground Breaking Patented Wac Landscape Lighting Accent Light. One Fixture Fits All Applications, Eliminating The Need to Choose From Dozens Of Varying Beam Angles and Light Outputs Found In Traditional Landscape Fixtures. A Quick and Simple Twist Of The Fixture At Indexed Intervals Allows Continuous Adjustment Of The Beam Angle to Perform The Consolidated Task Of Dozens Of Comparable Landscape Lights. Factory Sealed Water Tight and IP66 Rated For Protectio
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
790576391403 / 00790576391403
Weight per unit
3.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$275.90 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
2
Resources
Images
 
 
501230BZ - Small Image
 
501230BZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Rome
2 View Store

* All prices subject to change.

Begin Live Chat