P1430ASEG - 1-1/2IN Emt Conduit

Unistrut

  • $3.80 (Each)
  • $3.80 (Each)

  • $189.81 (Per 50)

  • $379.62 (Per 100)
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
P1430ASEG
Manufacturer
Unistrut
Manufacturer's Part Number
P1430ASEG
Description
1-1/2IN Emt Conduit
304617
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut Fittings
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
786364013534 / 00786364013534
Weight per unit
29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.80 (Each)
Carton
$3.80 (Each)
Standard Packaging
$189.81 (Per 50)
Resources
Images
 
 
P1430ASEG - Small Image
 
P1430ASEG - Large Image
Attachments
 
 
P1430ASEG - Specification Sheet
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
HOT ROLLED OILED PICKLED ASTM A36/A635/A575/A576/A1008 STEEL
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Dimensions and Weight
Outer Diameter
1.74 INCH
Descriptions
Long Description
CHANNEL CONDUIT CLAMP, PIPE/EMT CONDUIT TO STRUT TYPE; HOT ROLLED OILED PICKLED ASTM A36/A635/A575/A576/A1008 STEEL MATERIAL; ELECTROGALVANIZED FINISH; 1.74 INCH OUTER DIAMETER; TWO PIECE CONSTRUCTION; 800 LB LOAD RATING; 1 1/2 INCH TRADE SIZE
Commodity Description
CHANNEL & STRUT FITTINGS
Additional Information
INCLUDES HEX HEAD SCREW AND NUT; THICKNESS 12 GAUGE; WEIGHT 29 LB PER 100 PIECES
Construction
TWO PIECE
Product Type
Channel Conduit Clamp
extra long description
PIPE/EMT CONDUIT TO STRUT TYPE; HOT ROLLED OILED PICKLED ASTM A36/A635/A575/A576/A1008 STEEL MATERIAL; ELECTROGALVANIZED FINISH; 1.74 INCH OUTER DIAMETER; TWO PIECE CONSTRUCTION; 800 LB LOAD RATING; 1 1/2 INCH TRADE SIZE; UNISTRUT[R] BRAND; INCLUDES HEX HEAD SCREW AND NUT; THICKNESS 12 GAUGE; WEIGHT 29 LB PER 100 PIECES
Description
1-1/2IN EMT CONDUIT
Additional Information
Load Rating
800 LB
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P1430ASEG
GTIN
00786364013534
UPC
786364013534
Taxonomies, Classifications, and Categories
Type
PIPE/EMT CONDUIT TO STRUT
Trade Size
Trade Size
1 1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
29
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat