P10061420EG - 1/4" Spring Nut

Unistrut

  • $1.52 (Each)
  • $1.52 (Each)

  • $152.30 (Per 100)
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
P10061420EG
Manufacturer
Unistrut
Manufacturer's Part Number
P1006-1420EG
Description
1/4" Spring Nut
Channel Nuts (1-5/8IN Series)
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
31161708 - Channel nuts
UPC/GTIN
786364100623 / 00786364100623
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.52 (Each)
Carton
$1.52 (Each)
Standard Packaging
$152.30 (Per 100)
Resources
Images
 
 
P10061420EG - Small Image
 
P10061420EG - Large Image
Attachments
 
 
P10061420EG - Specification Sheet
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
CASE HARDENED ASTM A576, ASTM A570 1015, 45 MILD STEEL
Descriptions
Product Type
Channel Nut
extra long description
WITH SPRING TYPE; MILD STEEL BAR MATERIAL; ELECTROGALVANIZED FINISH; 1/4 INCH NOMINAL DIAMETER; UNC-2 THREAD SERIES; 20 TPI; CSA, ANSI B1.1 APPLICABLE STANDARD; CASE HARDENED PROCESS; ASTM A1011/B633 SS GRADE 33 MATERIAL SPECIFICATION; SAFETY FACTOR 3; USED ON P1000/P1100/P2000/P3000/P1001/P1101/P2001/P3001, 1-5/8 INCH WIDTH CHANNEL
Description
1/4" SPRING NUT
Long Description
CHANNEL NUT, WITH SPRING TYPE; CASE HARDENED ASTM A576, ASTM A570 1015, 45 MILD STEEL MATERIAL; 1/4 INCH NOMINAL DIAMETER; UNC-2A THREAD SERIES; 20 TPI; 1/4 NOMINAL DIAMETER - FRACTIONAL; .25 NOMINAL DIAMETER - DECIMAL; UNISTRUT. BRAND
Commodity Description
SCREWS,NUTS,BOLTS,WASHERS
Additional Information
USED ON P1000, P1100, P2000, P3000 CHANNEL; STANDARDS AND SPECIFICATIONS FINISH ASTM B633 SC1; WEIGHT 7 LB
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
Nominal Diameter - Decimal
.25
Nominal Diameter
1/4 INCH
TPI
20
Thread Series
UNC-2A
Finish/Coating
ELECTROGALVANIZED
Manufacturer Information
Manufacturers Part Number
P1006-1420EG
Brand
UNISTRUT
GTIN
00786364100623
UPC
786364100623
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
WITH SPRING
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.07
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat