P1000T10GR - 10' 1-5/8IN Deep Slotted

Unistrut

  • $11.37 (Each)
  • $11.37 (Each)

  • $1,137.21 (Per 100)

  • $5,686.05 (Per 500)
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
P1000T10GR
Manufacturer
Unistrut
Manufacturer's Part Number
P1000T10GR
Description
10' 1-5/8IN Deep Slotted
Strut, 1-5/8INSQ, Steel, GR, Tslot, 10FT
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut
UNSPSC
30101804 - Steel channels
UPC/GTIN
786364100142 / 00786364100142
Weight per unit
185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.37 (Each)
Carton
$11.37 (Each)
Standard Packaging
$5,686.05 (Per 500)
Resources
Images
 
 
P1000T10GR - Small Image
 
P1000T10GR - Large Image
Attachments
 
 
P1000T10GR - Specification Sheet
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
Low Carbon Steel
Material, Color, and Finish
Finish
PERMA-GREEN[R] II
Dimensions and Weight
Height
1-5/8 INCH
Width
1-5/8 INCH
Length
10 ft
Thickness
12 GAUGE
Descriptions
Product Type
Slotted Channel
extra long description
METAL FRAMING, SINGLE TYPE; ASTM A1011 SS GRADE 33 CARBON STEEL MATERIAL; PERMA GREEN FINISH; 10 FOOT; 1-5/8 INCH; 1-5/8 INCH; SLOTTED CONFIGURATION; UL, CSA APPLICABLE STANDARD; 12 GAUGE THICKNESS; COLD FORMED PROCESS; 185 POUND PER 100 FOOT WEIGHT; 2 INCH CENTER SPACING; 1 CHANNEL(S); 1-1/8 INCH LENGTH X 9/16 INCH WIDTH HOLE/SLOT SIZE; 0.555 SQUARE INCH CROSS SECTION AREA; P1000T MODEL
Description
10' 1-5/8IN DEEP SLOTTED
Long Description
SLOTTED CHANNEL, SINGLE TYPE; LOW CARBON STEEL MATERIAL; PERMA-GREEN[R] II FINISH; 10 FT; 1-5/8 INCH; 1-5/8 INCH; SLOTTED CONFIGURATION; 12 GAUGE THICKNESS; COLD FORMED PROCESS; 185 LB PER 100 FT WEIGHT; 2 INCH CENTER SPACING; 1 CHANNEL(S)
Commodity Description
CHANNEL & STRUT
Additional Information
MAXIMUM COLUMN LOAD RATING 2640 LB FOR END FIXITY FACTOR 0.65, 2180 LB FOR END FIXITY FACTOR 0.8
Additional Information
Hole/Slot Size
1-1/8 INCH L X 9/16 INCH W
Cross Section Area
0.556 SQ INCH
Number of Channels
1
Deflection
1.4 Inch
Column Load Rating
1290 LB
Center Spacing
2 INCH
Beam Load Rating
340 LB
Process
COLD FORMED
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P1000T10GR
Model
P1000 T
GTIN
00786364100142
UPC
786364100142
Taxonomies, Classifications, and Categories
Type
SINGLE
Packaging
Weight
185 LB PER 100 FT
Weight per each
185
Carton
1
Package
500
Uses, Certifications, and Standards
Configuration
SLOTTED
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P1000T10GR.
Jump To:

Similar Items

Similar items are close alternatives to P1000T10GR, though they may not be 100% alike.

Channel, Low-Carbon Strip Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 1...
  • Our Part #: P1000T10PG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: P1000T-10PG
  • Manufacturer: Unistrut Corp.
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($ -) ·
P1000T10PG - Unistrut Corp.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat