8836GRTNK - 8X8X36 N3R Wireway

Unity

  • $292.57 (Each)
  • $292.57 (Each)
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
8836GRTNK
Manufacturer
Unity
Manufacturer's Part Number
8836GRTNK
Description
8X8X36 N3R Wireway
Unity 8836GRTNK GRT Gutter Slip-On Cover Wiring Trough, Width: 8 In, 8 In Depth, Length: 36 In, 14 Ga Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, Nema 3R, IP32 Enclosure, Gunsmoke Gray Color, No Knockouts, Ul 50 and Ul 870 - Type 3R: Intended For Outdoor Use Primarily to Provide A Degree Of Protection Against Rain, Sleet and Damage From External Ice Formation, Csa C22.2 No. 26 Certified, Type 3R, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termi
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
761515143148 / 00761515143148
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$292.57 (Each)
Resources
Images
 
 
8836GRTNK - Large Image
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
Low Carbon Steel
Cover Type
Slip On
Material, Color, and Finish
Finish
Powder Coated
Color
Gray
Dimensions and Weight
Length
36
Depth
8
Width
8
Overall Length
36 in
Descriptions
Long Description
Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 36 in Overall Length, 8 in Overall Height, 8 in Overall Width, Powder Coated, 22 lb
Special Features
For protecting wiring indoors from dripping water, or outdoors from rain, sleet and snow; Formed from code gauge, low carbon steel; Drip shield top, seam-free sides; Accumulation-free bottom; Embossed mounting holes provided; Slip-on cover without gasket
Product Type
Slip-On Cover Trough
Short Description
NEMA 3R Slip-On Cover Trough, 36 x 8 x 8 in
Description
8X8X36 N3R WIREWAY
extra long description
UNT 8836GRTNK N3R SCREW COVER GUTTE
Additional Information
Knockouts
NO
ip rating
IP32
Overall Height
8 in
Overall Width
8 in
for use with
NEMA 3R Enclosure
Standards Met
UL 870 Listed;cULus Listed;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Unity
Manufacturers Part Number
8836GRTNK
GTIN
00761515143148
UPC
761515143148
Taxonomies, Classifications, and Categories
Type
GRT Gutter Slip-On Cover Wiring Trough
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight
22 lb
Weight per each
22
Carton
1
Uses, Certifications, and Standards
Application
Control and Power Cable;Cable and Wire Junction;Distribution and Termination
Enclosure
NEMA 3R, IP32
standard
UL 50 And UL 870 - Type 3R: Intended For Outdoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet And Damage From External Ice Formation, CSA C22.2 No. 26 Certified, Type 3R, IEC 60529, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8836GRTNK.
Jump To:

Similar Items

Similar items are close alternatives to 8836GRTNK, though they may not be 100% alike.

Wiring Trough, Screw Cover, Gray, Galvanized Steel, 36 In Overall Length, 8 In O...
  • Our Part #: 8836GRTNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8836 GRT NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($203.04) ·
8836GRTNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$203.04

Each

QTY:
Each
Add
Wiring Trough, Screw Cover, Gray, Steel, 36 In Overall Length, 8 In Overall Heig...
  • Our Part #: A8836RT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A8836RT
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($226.96) ·
A8836RT - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$226.96

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8836GRTNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-8836RTG Austin Electrical Enclosures 00707353036853
8836 GRT NK Eaton B-Line 00782051143164
8836GRTNK Eaton B-Line 00078205114310
3-88RTP E-Box 00806101025580
A8836RT nVent-Thermal Management 00783510383909
8836GRTNK Unity Manufacturing 00761515143148
RSCG080836 Wiegmann 00786725409150

* All prices subject to change.

Begin Live Chat