8836GNK - 8X8X36 Wireway

Unity

  • $152.72 (Each)
  • $152.72 (Each)
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
8836GNK
Manufacturer
Unity
Manufacturer's Part Number
8836GNK
Description
8X8X36 Wireway
Unity 8836GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 36 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
761515104309 / 00761515104309
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$152.72 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
22
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 8836GNK.
Jump To:

Similar Items

Similar items are close alternatives to 8836GNK, though they may not be 100% alike.

Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 8 In Overall ...
  • MFR Part #: F88G36
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($192.39) ·
F88G36 - Hoffman Enclosures, Inc.

Check local availability

Total Availability: In Stock

Book Price

$192.39

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8836GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8836 HSNK Eaton B-Line 00782051479171
8836HSNK Eaton B-Line 00078205147912
3-88HWP E-Box 00806101012245
8836-GHC1-NK Milbank 00784572109308
F88G36 nVent-Thermal Management 00783510526207
8836GNK Unity Manufacturing 00761515104309
HS883NK Wiegmann 00786725610853

* All prices subject to change.

Begin Live Chat