TSR3W211 - Tee Cover, 1-3/4", 1" Bend Radius, PVC, WH

Hellermanntyton

  • $3.11 (Each)
  • $3.11 (Each)

  • $31.10 (Per 10)

  • $311.00 (Per 100)

In-Stock: 0 available locally (Odessa, TX) (change location)
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
TSR3W211
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR3W-21-1
Description
Tee Cover, 1-3/4", 1" Bend Radius, PVC, WH
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Plastibond, Fiberglass Conduit & Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
089306160311 / 4031026723976 / 04031026723976
Weight per unit
0.0874 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.11 (Each)
Carton
$311.00 (Per 100)
Standard Packaging
$31.10 (Per 10)
Stock Availability
Odessa
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
TSR3W211 - Small Image
 
TSR3W211 - Large Image
 
TSR3W211 - Video
Attachments
 
 
TSR3W211 - Specification Sheet
Other Links
 
 
TSR3W211 - Other
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
Polyvinylchloride (PVC)
Descriptions
Description
TEE COVER, 1-3/4", 1" BEND RADIUS, PVC, WH
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Special Features
1-3/4" Tee Cover, 1" Bend Radius, PVC, White, 10/pkg
Product Type
TSR3-21-1 PVC WH 1/Bag
extra long description
TYN TSR3W-21-1 TSR3-21-1 PVC WH 1/B
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
TSR3W-21-1
Brand
Hellermanntyton
GTIN
04031026723976
UPC
089306160311
Taxonomies, Classifications, and Categories
Category Description
Plastibond, Fiberglass Conduit & Fittings
Type
TSR3-21-1
Packaging
Weight per each
0.0874
Carton
100
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat