TSR3I8A - 1PC Surface Raceway, 1-3/4", 8.0' Long, PVC, Iv

Hellermanntyton

  • $4.06 (Each)
  • $4.06 (Each)

  • $649.60 (Per 160)
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
TSR3I8A
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR3I-8A
Description
1PC Surface Raceway, 1-3/4", 8.0' Long, PVC, Iv
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131710 - Wireway
UPC/EAN/GTIN
089306173489 / 4031026724164 / 04031026724164
Weight per unit
0.1712 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.06 (Each)
Carton
$649.60 (Per 160)
Resources
Images
 
 
TSR3I8A - Small Image
 
TSR3I8A - Large Image
 
TSR3I8A - Video
Attachments
 
 
TSR3I8A - Specification Sheet
Other Links
 
 
TSR3I8A - Other
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
Polyvinylchloride (PVC)
Dimensions and Weight
Height
1
Width
1.75
Length
96
Descriptions
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Special Features
1-3/4" One Piece Surface Raceway, PVC, 8 ft Long, Ivory, 160/Carton
Description
1PC SURFACE RACEWAY, 1-3/4", 8.0' LONG, PVC, IV
Product Type
Ivory 1-3/4" Duct 8 FT With Adhesive
extra long description
TYN TSR3I-8A IVORY 1-3/4" DUCT 8 FT
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
TSR3I-8A
Brand
Hellermanntyton
GTIN
04031026724164
UPC
089306173489
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
TSR3-8A
Packaging
Weight per each
0.1712
Carton
160
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TSR3I8A.
Jump To:

Similar Items

Similar items are close alternatives to TSR3I8A, though they may not be 100% alike.

Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Commu...
  • Our Part #: TSR1I8A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TSR1I-8A
  • Manufacturer: Hellermanntyton
  • Find: Similar Items
  • Pkg Sizes: 160 Feet ($257.60) ·
TSR1I8A - Hellermanntyton

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.61

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat