TSR3I6A - 1PC Surface Raceway, 1-3/4", 6' Long, PVC, Iv

Hellermanntyton

  • $19.50 (Per 6 Feet)
  • $3.25 (Per Foot)

  • $19.50 (Per 6 Feet)

  • $390.00 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSR3I6A
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR3I-6A
Description
1PC Surface Raceway, 1-3/4", 6' Long, PVC, Iv
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131710 - Wireway
UPC/EAN/GTIN
089306100805 / 4031026724133 / 04031026724133
Weight per unit
0.1712 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$3.25 (Per Foot)
Carton
$390.00 (Per 120 Feet)
Resources
Images
 
 
TSR3I6A - Small Image
 
TSR3I6A - Large Image
Attachments
 
 
TSR3I6A - Specification Sheet
Other Links
 
 
TSR3I6A - Other
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
Polyvinylchloride (PVC)
Dimensions and Weight
Height
1
Width
1.75
Length
6
Descriptions
Description
1PC SURFACE RACEWAY, 1-3/4", 6' LONG, PVC, IV
Product Type
Ivory 1-3/4" Duct 6FT With Adhesive
extra long description
TYN TSR3I-6A IVORY 1-3/4" DUCT 6FT
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Special Features
1-3/4" One Piece Surface Raceway, 6 ft Long, PVC, Ivory, 120ft/Carton
Manufacturer Information
Manufacturers Part Number
TSR3I-6A
Brand
Hellermanntyton
GTIN
04031026724133
UPC
089306100805
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
TSR3-6A
Availability
minimum qty
6
Packaging
Weight per foot
0.1712
Carton
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat