TSR3I36 - End Cap, 1-3/4", 2PC, PVC, Iv

Hellermanntyton

  • $2.81 (Each)
  • $2.81 (Each)

  • $28.10 (Per 10)

  • $421.50 (Per 150)

In-Stock: 0 available locally (Amarillo, TX) (change location)
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
TSR3I36
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR3I-36
Description
End Cap, 1-3/4", 2PC, PVC, Iv
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Plastibond, Fiberglass Conduit & Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
089306100782 / 4031026724072 / 04031026724072
Weight per unit
0.0459 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.81 (Each)
Carton
$421.50 (Per 150)
Standard Packaging
$28.10 (Per 10)
Stock Availability
Amarillo
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
TSR3I36 - Small Image
 
TSR3I36 - Large Image
 
TSR3I36 - Video
Attachments
 
 
TSR3I36 - Specification Sheet
Other Links
 
 
TSR3I36 - Other
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
Polyvinylchloride (PVC)
Descriptions
Description
END CAP, 1-3/4", 2PC, PVC, IV
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Special Features
1-3/4" End Cap, PVC, Ivory, 10/pkg
Product Type
TSR3-36 PVC Iv 10/Bag
extra long description
TYN TSR3I-36 TSR3-36 PVC IV 10/BAG
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
TSR3I-36
Brand
Hellermanntyton
GTIN
04031026724072
UPC
089306100782
Taxonomies, Classifications, and Categories
Category Description
Plastibond, Fiberglass Conduit & Fittings
Type
TSR3-36
Packaging
Weight per each
0.0459
Carton
150
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat