TSR2I50 - Ceiling Drop, 1-1/4", 2PC, PVC, Iv

Hellermanntyton

  • $4.20 (Each)
  • $4.20 (Each)

  • $42.00 (Per 10)

  • $630.00 (Per 150)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TSR2I50
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR2I-50
Description
Ceiling Drop, 1-1/4", 2PC, PVC, Iv
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms
Carflex®, Liquid Tight Conduit
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
089306100584 / 4031026723778 / 04031026723778
Weight per unit
0.092 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.20 (Each)
Carton
$630.00 (Per 150)
Standard Packaging
$42.00 (Per 10)
Resources
Images
 
 
TSR2I50 - Small Image
 
TSR2I50 - Large Image
 
TSR2I50 - Video
Attachments
 
 
TSR2I50 - Specification Sheet
Other Links
 
 
TSR2I50 - Other
Features
Material
Polyvinylchloride (PVC)
Descriptions
Description
CEILING DROP, 1-1/4", 2PC, PVC, IV
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Special Features
1-1/4" Ceiling Drop, PVC, Ivory, 10/pkg
extra long description
TYN TSR2I-50 TSR2-50 PVC IV 10/BAG
Product Type
TSR2-50 PVC Iv 10/Bag
similar brands
Sealtite®
Also Known As...
Carflex®
Liquid Tight Conduit
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
TSR2I-50
Brand
Hellermanntyton
GTIN
04031026723778
UPC
089306100584
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Type
TSR2-50
Packaging
Weight per each
0.092
Carton
150
Package
10
You must have an account to view stock levels
These alternate items can be purchased instead of TSR2I50.
Jump To:

Similar Items

Similar items are close alternatives to TSR2I50, though they may not be 100% alike.

Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Commu...
  • Our Part #: TSR1I50
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TSR1I-50
  • Manufacturer: Hellermanntyton
  • Find: Similar Items
  • Pkg Sizes: 150 ($630.00) · 10 ($42.00)
TSR1I50 - Hellermanntyton

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.20

Each

QTY:
Each
Add
There were no add-on items found for TSR2I50.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds