TSR1W251 - Elbow Cover, 3/4", 1" Bend Radius, PVC, WH

Hellermanntyton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 600)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
TSR1W251
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR1W-25-1
Description
Elbow Cover, 3/4", 1" Bend Radius, PVC, WH
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Categories
Distribution Devices - Ducts, Raceways, Runways, Tray
Classification
Plastibond, Fiberglass Conduit & Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
089306160212 / 4031026723303 / 04031026723303
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TSR1W251 - Small Image
 
TSR1W251 - Large Image
 
TSR1W251 - Video
Attachments
 
 
TSR1W251 - Specification Sheet
Other Links
 
 
TSR1W251 - Other
Features
Material
Polyvinylchloride (PVC)
Descriptions
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Special Features
Elbow Cover, 3/4", 1" Bend Radius, PVC, White, 10/pkg
Description
ELBOW COVER, 3/4", 1" BEND RADIUS, PVC, WH
Product Type
TSR1-25-1 PVC WH 1/Bag
extra long description
TYN TSR1W-25-1 TSR1-25-1 PVC WH 1/B
Additional Information
media
Yes
Manufacturer Information
Brand
Hellermanntyton
Manufacturers Part Number
TSR1W-25-1
GTIN
04031026723303
UPC
089306160212
Taxonomies, Classifications, and Categories
Type
TSR1-25-1
Category Description
Plastibond, Fiberglass Conduit & Fittings
Packaging
Weight per each
0.02
Carton
600
Package
10
You must have an account to view stock levels
There were no add-on items found for TSR1W251.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds