TSR1FW211 - Tee Cover, 1" Bend Radius, PVC, WH

Hellermanntyton

  • $2.61 (Each)
  • $2.61 (Each)

  • $26.10 (Per 10)

  • $783.00 (Per 300)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
TSR1FW211
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR1FW-21-1
Description
Tee Cover, 1" Bend Radius, PVC, WH
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy.
Classification
Plastibond, Fiberglass Conduit & Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
089306189473 / 4031026723549 / 04031026723549
Weight per unit
0.0242 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.61 (Each)
Carton
$783.00 (Per 300)
Standard Packaging
$26.10 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
TSR1FW211 - Small Image
 
TSR1FW211 - Large Image
 
TSR1FW211 - Video
Attachments
 
 
TSR1FW211 - Specification Sheet
Other Links
 
 
TSR1FW211 - Other
Features
Material
Polyvinylchloride (PVC)
Descriptions
Description
TEE COVER, 1" BEND RADIUS, PVC, WH
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Special Features
Tee Cover, 1" Bend Radius, PVC, Office White, 10/pkg
Product Type
TSR1-21-1 PVC Oewh 1/Bag
extra long description
TYN TSR1FW-21-1 TSR1-21-1 PVC OEWH
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
TSR1FW-21-1
Brand
Hellermanntyton
GTIN
04031026723549
UPC
089306189473
Taxonomies, Classifications, and Categories
Category Description
Plastibond, Fiberglass Conduit & Fittings
Type
TSR1-21-1
Packaging
Weight per each
0.0242
Carton
300
Package
10
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
9 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.