S3S - R4555 11 Pin Din/Panel Mount

TUR

  • $10.40 (Each)
  • $10.40 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
S3S
Manufacturer's Part Number
S3S
Description
R4555 11 Pin Din/Panel Mount
Socket Base, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount/Panel Mount, 11 - Pins, 25 MM Overall Height, 80 MM Overall Length, 38 MM Overall Width, Rectangular Shape, Ce Certified;Cru Us;Eac;Rohs Compliant, Screw Terminal Type, 250 V Voltage Rating, 69 G Weight
Slang Terms

Categories
Relays & Accessories - General Purpose Power Relays
Classification
Sensors
UNSPSC
-
UPC/EAN/GTIN
98971299994
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.40 (Each)
Resources
Images
 
 
S3S - Large Image
 
S3S - Small Image
Specifications Sheets
 
 
S3S - Specification Sheet
Features
Voltage Rating
250 V
Current Rating
10 A
Terminal Type
Screw
Shape
Rectangular
Dimensions and Weight
Overall Length
80 mm
Descriptions
Product Type
Socket Base
Long Description
Socket Base, Industrial Application, 10 A Current Rating, Made in USA, DIN Rail Mount/Panel Mount, 11 - Pins, 25 mm Overall Height, 80 mm Overall Length, 38 mm Overall Width, Rectangular Shape, CE Certified;cRU US;EAC;RoHS Compliant, Screw Terminal Type, 250 V Voltage Rating, 69 g Weight
Short Description
Socket Base, 250 V, 10 A, 11 Pin
Description
R4555 11 PIN DIN/PANEL MOUNT
Additional Information
Number of Pins
11
Overall Width
38 mm
Overall Height
25 mm
Mounting Type
DIN Rail Mount/Panel Mount
Standards Met
EAC;cRU US;CE Certified;RoHS Compliant
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
S3S
Brand
TURCK
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
69 g
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Industrial
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?