S2B - R4465 8 Pin Din/Panel Mount

TUR

  • $13.98 (Each)
  • $13.98 (Each)

In-Stock: 0 available locally (Denton, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
S2B
Manufacturer's Part Number
S2B
Description
R4465 8 Pin Din/Panel Mount
Socket Base, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount/Panel Mount, 8 - Pins, 24 MM Overall Height, 68 MM Overall Length, 38 MM Overall Width, Rectangular Shape, Ce Certified;Cru Us;Eac;Rohs Compliant, Screw Terminal Type, 300 V Voltage Rating, 48 G Weight
Slang Terms

Categories
Relays & Accessories - General Purpose Power Relays
Classification
Sensors
UNSPSC
-
UPC/EAN/GTIN
98971299974
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.98 (Each)
Stock Availability
Denton
0 (Find nearest stock)
DFW RDC
0
All Stores
134
Resources
Images
 
 
S2B - Large Image
 
S2B - Small Image
Specifications Sheets
 
 
S2B - Specification Sheet
Features
Voltage Rating
300 V
Current Rating
10 A
Shape
Rectangular
Terminal Type
Screw
Dimensions and Weight
Overall Length
68 mm
Descriptions
Product Type
Socket Base
Short Description
Socket Base, 300 V, 10 A, 8 Pin
Long Description
Socket Base, Industrial Application, 10 A Current Rating, Made in USA, DIN Rail Mount/Panel Mount, 8 - Pins, 24 mm Overall Height, 68 mm Overall Length, 38 mm Overall Width, Rectangular Shape, CE Certified;cRU US;EAC;RoHS Compliant, Screw Terminal Type, 300 V Voltage Rating, 48 g Weight
Description
R4465 8 PIN DIN/PANEL MOUNT
Additional Information
Number of Pins
8
Overall Width
38 mm
Overall Height
24 mm
Mounting Type
DIN Rail Mount/Panel Mount
Standards Met
EAC;cRU US;CE Certified;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
TURCK
Manufacturers Part Number
S2B
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
48 g
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Application
Industrial
Total availability: 134

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
30 View Store

M-Z

Location Stock Available

* All prices subject to change.