C10A10X120VAC - R6655 1 Pole Interfacer

TUR

  • $20.15 (Each)
  • $20.15 (Each)

In-Stock: 0 available locally (Gainesville, TX) (change location)
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
C10A10X120VAC
Manufacturer's Part Number
C10-A10X/120VAC
Description
R6655 1 Pole Interfacer
Interface Relay, Industrial Application, Plug-In Connection Type, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 1 - Poles, 35.4 MM Overall Height, 12.5 MM Overall Length, 28.8 MM Overall Width, C10-A1X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, 120 V Ac Voltage Rating, 21 G Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
-
UPC/EAN/GTIN
98971299992
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.15 (Each)
Stock Availability
Gainesville
0 (Find nearest stock)
DFW RDC
0
All Stores
24
Resources
Images
 
 
C10A10X120VAC - Large Image
 
C10A10X120VAC - Small Image
Specifications Sheets
 
 
C10A10X120VAC - Specification Sheet
 
C10A10X120VAC - Specification Sheet
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
120 V ac
Current Rating
10 A
Shape
Rectangular
Material, Color, and Finish
Contact Material
AgNi + 5  Au
Dimensions and Weight
Overall Length
12.5 mm
Descriptions
Product Type
Interface Relay
Long Description
Interface Relay, Industrial Application, Plug-In Connection Type, AgNi + 5  Au Contact Material, 10 A Current Rating, 50/60 Hz Frequency Rating, Made in USA, Plug in Mount Mounting Type, 1 - Poles, 35.4 mm Overall Height, 12.5 mm Overall Length, 28.8 mm Overall Width, C10-A1x Series, Rectangular Shape, CCC Certificate;CE Certified;cRU US;EAC;IEC/EN 60947;IEC/EN 61810;LR Certificate;RoHS Complaint Standards Met, 120 V ac Voltage Rating, 21 g Weight
Short Description
Interface Relay, 10 A, 1 Pole, 12.5 x 28.8 x 35.4 mm
Description
R6655 1 POLE INTERFACER
Additional Information
Overall Width
28.8 mm
Overall Height
35.4 mm
Mounting Type
Plug in Mount
Connection Type
Plug-In
Standards Met
CCC Certificate;cRU US;EAC;CE Certified;RoHS Complaint;IEC/EN 61810;IEC/EN 60947;LR Certificate
Made in USA
yes
Manufacturer Information
Brand
TURCK
Manufacturers Part Number
C10-A10X/120VAC
series
C10-A1x
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
21 g
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
17 View Store

A-L

Location Stock Available
Jacksonville
3 View Store
Lufkin
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat