UB1093 - 3/4 Gromment Bushing

Topaz - Southwire LLC

  • $0.19 (Each)
  • $0.19 (Each)

  • $18.56 (Per 100)

In-Stock: 2,470 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UB1093
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
Description
3/4 Gromment Bushing
Universal Bushing, Universal Type; 6/6 Nylon Material; 0.453 Inch; Ul, Csa Approval; 1.156 Inch Diameter; 100 Per Carton Standard Package; 3/4 Inch Trade Size; Knockout Size 3/4 Inch; Thickness 0.125 Inch; Mounting Hole Diameter 1.093 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
751338306707 / 00751338306707
Weight per unit
0.007 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$0.19 (Each)
Carton
$0.19 (Each)
Standard Packaging
$18.56 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,470
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
6/6 Nylon
Dimensions and Weight
Diameter
1.156 Inch
Height
0.453 INCH
Descriptions
Additional Information
Knockout Size 3/4 Inch; Thickness 0.125 Inch; Mounting Hole Diameter 1.093 Inch; Inside Diameter 0.812 Inch; Color Black
Commodity Description
Rigid Conduit Fittings - Plastic
Description
3/4 GROMMENT BUSHING
Extra Long Description
UNIVERSAL TYPE; 6/6 NYLON MATERIAL; 0.453 INCH; UL, CSA APPROVAL; 1.156 INCH DIAMETER; 100 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; KNOCKOUT SIZE 3/4 INCH; THICKNESS 0.125 INCH; MOUNTING HOLE DIAMETER 1.093 INCH; INSIDE DIAMETER 0.812 INCH; COLOR BLACK
Long Description
UNIVERSAL BUSHING, UNIVERSAL TYPE; 6/6 NYLON MATERIAL; 0.453 INCH; UL, CSA APPROVAL; 1.156 INCH DIAMETER; 100 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; KNOCKOUT SIZE 3/4 INCH; THICKNESS 0.125 INCH; MOUNTING HOLE DIAMETER 1.093 INCH
Product Type
Universal Bushing
Manufacturer Information
Brand
TOPAZ ELECTRIC CORP
Manufacturers Part Number
UB1093
GTIN
00751338306707
UPC
751338306707
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
UNIVERSAL
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
100 PER CARTON
Weight per each
0
Carton
1
Package
100
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,470

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
600 View Store
Tampa
1,500 View Store

A-L

Location Stock Available
Lawrence
370 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat